missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ LargeFlat Compact Scales
Compact large scale with configurable operation and alert beeper.
Brand: Minebea Intec™ EF-LF2P6-30D
This item is not returnable.
View return policy
Description
- For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, totalization, display hold
- Standard charging via USB-C
- 35 mm weight display
- Up to 500 continuous use between recharges with 12 hours recharge time
- 3 LED (yellow, green, red) with configurable operation and alert beeper
Specifications
500 hr. | |
6 kg | |
0.2 g | |
30,000 d | |
310 x 302 x 85 mm |
External | |
Backlit LCD | |
IP43 | |
1 sec. | |
50/60 Hz |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction