missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ PVC Tubing, 5mm
Good flexibility and chemical resistance make this tubing ideal for use with apparatus assemblies.
Brand: Brand™ 143265
1156.40 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Particularly high-grade material, manufactured to a first-class standard
- Autoclavable at 121°C
- Packaging unit of 20 meters
Specifications
Autoclavable | |
PVC | |
1.5 mm | |
Plastic Tubing |
5 mm | |
8 mm | |
20 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction