missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Fiber Glass Wool

Withstands temperatures up to 500°C. Pyrex™ Fiber Glass Wool is pliable and easy to use.

Brand:  Pyrex™ 3950

Product Code. 10069260

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Made from fine glass fibers with approximately 8μ dia.
  • Contains minimal heavy metals
  • Suitable for use as a filtering medium.
  • Length: 6.7m
  • Diameter: 50.8mm
  • Packaged in 0.23 kg bags
  • Sold in a case qty of 2.72 kg
Specifications

Specifications

500°C
9899 glass
8 μ per strand
Glass wool
50.8 mm
0.23 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Fiber Glass Wool > Thickness: 8um

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.