missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Graduated Conical Base Test Tubes
Centrifuge samples in Pyrex™ Graduated Conical Base Test Tubes with a Pyrex™ glass base.
Brand: Pyrex 3460/02M
Additional Details : Weight : 0.00540kg
Description
Centrifuge samples in Pyrex™ Graduated Conical Base Test Tubes with a Pyrex™ glass base.
- Centrifuge tube with white enamel graduations
- Graduated 0mL to 3ml in 0.1mL divisions and 3mL to 10mL in 0.5mL divisions
- Manufactured from Pyrex™ borosilicate glass
- Can be centrifuged up to 3, 000 RCF values
Specifications
Centrifuge Tube | |
3000 x g | |
15 mL | |
Conical | |
Conical |
17 mm | |
0 to 3 mL in 0.1 mL increments, 3 to 10 mL in 0.5 mL increments | |
Borosilicate Glass | |
110 mm |