missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Pyridoxine Control Diet, Modified, Pellet
Diet for rats. Pyridoxine control. Ideal for research use.
Brand: MP Biomedicals 0296041820
This item is not returnable.
View return policy
Description
- Diet for rats
- Pyridoxine control
- Ideal for research use
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction