Learn More
Munktell Filtrak™ Quantitative Ashless Papers
Recommended for use where a high purity is required for quantitative analysis. Munktell Filtrak™ Quantitative Ashless Papers; Circle are acid-washed to remove impurities and are made using pure cellulose with an alpha-cellulose content of almost 100%.
Brand: Munktell Filtrak™ 100105
19.63 SEK valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.02700kg
Description
- Very fast filtering, open fiber matrix
- Fast filtering, open to semi-open fiber matrix
- Medium to fast filtering, semi-open to open fiber matrix
- Medium to slow filtering, medium-tight fiber matrix
- Very slow filtration, very tight fiber matrix
Specifications
Fine crystalline | |
5 to 6 μm | |
OOK |
Cellulose | |
20s/10mL | |
55 mm |