missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Büchner Vacuum Filtration Funnels with Glass Sintered Disc
Useful where conventional filter papers would be destroyed by acids and alkalis
Brand: Quickfit VB60/04M
6108.50 SEK valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 0.21000kg
Description
- Manufactured from borosilicate glass for highest resistance to chemical attack
- With Quickfit ground glass cone to allow direct filtration into Quickfit Büchner flasks
Specifications
ISO 3585, DIN 12217, ASTM E-438 | |
Borosilicate Glass | |
48 mm | |
Buchner Vacuum Filtration Funnel | |
60 mm |
125 mL | |
For filtering solutions that can be filtered by filter papers which are not resistant to certain acids and bases | |
Quickfit™ ground Glass cone | |
24/29 | |
2 |