missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Shaft Anchor

Ideal for use with Quickfit™ wide-neck reaction flasks FR:F series.

Brand:  Quickfit ST1/8

3481.75 SEK valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15517990

  • 3815.00 SEK / Pack of 5
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for low speed operation
  • Paddle closely follows the contour of the flask walls
  • Useful where the build-up of solid material on the walls is likely
  • Minimum neck size required for the stirrer is 100mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

11 mm
For low speed operation
750mm
Quickfit™ wide-neck reaction flasks FR:F series
135mm
Stirrer Shaft Anchor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.