missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R6900 Series Ribbon for M7 Printers
Snap-in M7 printer ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!
Brand: Brady™ 173183
This item is not returnable.
View return policy
Description
- One-color ribbon for printing a single color onto a label
- Recommended for use on glossy or smooth label and sign materials
- When printed on the appropriate label material it has high solvent, scratch and fade resistance
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
Brady M710 Printer, BMP71 Label Printer | |
150 ft. | |
150 ft. x 2 in. | |
Non-sterile | |
2.45 kg |
Green | |
Resin | |
5 cm | |
Not Autoclavable | |
Cartridge, Ribbon |