missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Rachitogenic Usp No. 2 Diet, Powder
Rat diet food, low in vitamin D. Used in vitamin D research.
Brand: MP Biomedicals 0290279650
This item is not returnable.
View return policy
Description
- Rat diet food
- Low in vitamin D
- Used in vitamin D research
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction