missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Redox Standard 650mV, Reagecon™
Shop All Reagecon Products

Click to view available options
Quantity:
500 mL
Specifications
Specifications
Packaging | 500mL |
Quantity | 500 mL |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
RS65025B1 | Certificate of Analysis | 12/03/2025 | RS650 |
RS65023L1 | Certificate of Analysis | 12/02/2025 | RS650 |
RS65023C1 | Certificate of Analysis | 27/10/2023 | RS650 |
RS65021H1 | Certificate of Analysis | 17/05/2022 | RS650 |
RS65021B1 | Certificate of Analysis | 26/01/2022 | RS650 |
Safety and Handling


Product Identifier
- redox standard 650mV @25°C Ag/AgCl
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- H315-Causes skin irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Redox Standard 650mV, Reagecon™ >
Spot an opportunity for improvement?Share a Content Correction