missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Refrigerated Shaker Incubator, 230V EU
Multi functional incubated refrigerator shaker with temperature range from 4 to 75 degrees Celsius.
Brand: Scientific Industries SI™ SI-1202
This item is not returnable.
View return policy
Description
- The Enviro-Genie is a Refrigerator / Incubator /Rotator / Rocker / Stirrer for the study of microorganisms and tissue cell growth under strictly controlled conditions of temperature and agitation.
- Designed to provide the security of precise temperature control and uniformity for demanding incubation/refrigeration applications without taking up a great deal of space.
- Supplied with magnetic platform; one clip plate each for 10–13 mm, 15–17 mm, 28–30 mm tubes; four bag mounting strips; nonskid tray; stackable wire rack
Specifications
4.5 kg | |
230 V, EU plug | |
4°C to 75°C | |
24 L | |
10 lb. | |
50 Hz | |
19.5 in. | |
495 mm | |
8 x 14 in. | |
14.5 in | |
24.5 in | |
622 mm | |
340 mm | |
8 in | |
254 mm | |
90 lb. | |
80 lb. | |
±0.2°C | |
Enviro-Genie, 230V EU plug | |
Enviro-Genie is a Refrigerator / Incubator /Rotator / Rocker / Stirrer for the study of microorganisms and tissue cell growth under strictly controlled conditions of temperature and agitation. | |
1 Clip Plate each for 10-13 mm, 15- 17mm, 28-30 mm Tubes, 4 Bag Mounting Strips, Non-Skid Tray, Shelf, 2 Integrated Magnetic Stirrers | |
Programmable to 99 hours |
1 to 35 rpm | |
230 V | |
2.5 A | |
Refrigerated Shaking Incubator | |
CE | |
Stainless Steel Platform | |
10 in. | |
254 mm | |
19.5 x 24.5 x 14.5 in. | |
368 mm | |
14.25 in | |
362 mm | |
19.5 in. | |
495 mm | |
200 mm | |
41 kg | |
36 kg | |
Multi functional incubated refrigerator shaker | |
Clear LED | |
Holds almost any container at any angle. Expansion kits available for increased capacity and different containers. | |
Magnetic | |
2 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction