missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Revolver™ Tube Mixer
Labnet™ Revolver™ Tube Mixer with rotisserie accepts a variety of tube sizes and mixes them horizontally, vertically, or any position in between.
Brand: Labnet™ H5600-230V-EU
This item is not returnable.
View return policy
Description
- Labnet's Revolver™ lab sample rotator accepts a variety of tube sizes and mixes them horizontally, vertically, or any position in between. Changing the mixing angle is easy simply turn the rotisserie. No tools are required.
- Complete 360° rotation
- Adjustable 0° to 90° mixing angle
- Interchangable rotisserie options for all common lab tubes.
- Independently adjustable rotisseries
- Cold room and incubator compatible
- Interchangeable rotisseries accept tubes from 1.5 mL to 50 mL. Each rotisserie is split into two halves. Each of the halves can be exchanged to mix more than one tube type at the same time. Each rotisserie half can be rotated independently from a center point on the shaft. Placing the halves in line with the shaft produces an end over end tumbling motion, similar to that used to mix blood tubes. Rotating the rotisserie at a right angle to the shaft produces a gentle mixing motion, ideal for delicate samples. Any position in between these two extremes may be selected to achieve the desired mixing action.
- Rotation speed is fixed at 20 rpm for 230 V models.
- The Revolver™ lab rotator can be used in ambient temperatures from 4°C to 55°C, making it ideal for a variety of laboratory settings such as Molecular Biology, Biochemistry, clinical and Histochemistry.
- Small enough to fit on a crowded bench, the rotator is easily moved where it is needed - the bench, cold room, incubator or biological hood.
- With a molded housing and unique rotisserie design, the Revolver is easy to clean and decontaminate. A 36 x 1.5/2.0 mL rotisserie is supplied with the Revolver™. Other configurations are available separately.
Specifications
20 rpm | |
230 V | |
4°C to 55°C | |
12.7 x 23.9 x 15.24 cm (5 x 9.4 x 6 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labnet™ Revolver™ Tube Mixer > Tube Mixer; Voltage: 230 V
Spot an opportunity for improvement?Share a Content Correction