missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Brand:  Kartell™ 284

 View more versions of this product

Product Code. 10060711

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes
Specifications

Specifications

Interior: 430 x 330 x 90 mm; Exterior: 505 x 405 x 95 mm
90 mm (Interior), 95 mm (Exterior)
PVC
330 mm (Interior), 405 mm (Exterior)
Rectangular
White
430 mm (Interior), 505 mm (Exterior)
Photographic Tray
1 Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers