missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rifamycin SV sodium salt, MP Biomedicals™
Click to view available options
Quantity:
1 g
5 g
Specifications
Specifications
Color | Orange |
Quantity | 5 g |
Physical Form | Powder |
Chemical Name or Material | Rifamycin SV sodium salt |
Safety and Handling
Product Identifier
- Rifamycin SV Sodium Salt
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Rifamycin SV SodiumSalt
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'