missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Rotisserie for Revolver™ Tube Mixer
Interchangeable Rotisseries for Revolver™ Tube Mixer allow for mixing of all common lab tubes.
Brand: Labnet™ H5600-02
This item is not returnable.
View return policy
Description
- Labnet's Revolver™ lab sample rotator accepts a variety of tube sizes and mixes them horizontally, vertically, or any position in between. Changing the mixing angle is easy - simply turn the rotisserie. No tools are required.
- Complete 360° rotation
- Adjustable 0° to 90° mixing angle
- Interchangeable rotisserie options for all common lab tubes.
- Independently adjustable rotisseries
- Cold room and incubator compatible
- Interchangeable rotisseries accept tubes from 1.5 ml to 50 ml.
- Each rotisserie is split into two halves. Each of the halves can be exchanged to mix more than one tube type at the same time. Each rotisserie half can be rotated independently from a center point on the shaft. Placing the halves in line with the shaft produces an end over end tumbling motion, similar to that used to mix blood tubes. Rotating the rotisserie at a right angle to the shaft produces a gentle mixing motion, ideal for delicate samples. Any position in between these two extremes may be selected to achieve the desired mixing action. Rotation speed is fixed at 18 rpm (20 rpm for 230V models).
Specifications
36 x 1.5/2.0 mL Tubes | |
Rotisserie | |
Mixing Lab Tubes | |
Revolver™ Tube Mixer |