missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Dough Dividing Container
The Round Dough Dividing Container is highly resistant to changes in temperature.
Brand: Gilac™ G606921
This item is not returnable.
View return policy
Description
- Round dividing dough container
- Highly resistant to changes in temperature
- Highly flexible and shock-resistant
- Compatible with racking trolleys
Specifications
Storage Bin | |
White | |
3.7 gal. | |
Food Contact Certified | |
Nestable | |
6.8 in. | |
172 mm | |
1.61 lb. | |
5°F to 140°F |
LDPE | |
Circular | |
14 L | |
Dividing Dough | |
6.9 in. | |
175 mm | |
450 mm | |
0.73 kg | |
-15°C to +60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction