missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl (B-427) Labels for M611, BMP61 and BMP71
Self-laminating vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Brand: Brady™ 018524
This item is not returnable.
View return policy
Description
- Provided in a self-laminated format with a yellow printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Not Autoclavable | |
Blue, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
100 Labels | |
-70°C to +70°C | |
104.8 mm | |
25.4 mm | |
101.6 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
1 | |
Rectangle | |
0.102 mm | |
1 AWG to 500 MCM | |
25.4 mm | |
25.4 mm |