missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Series 310 200mL PVC Wide Neck Amber Container
In transparent brown PVC for the protection of light-sensitive media.
Brand: Kautex™ 2000084596
This item is not returnable.
View return policy
Description
- Wide neck makes filling and cleaning the container easy
- With tamper-evident closure
- Square shape
- Leakproof closure in black polypropylene
- Applications include packaging, dispensing, sending samples and storage
Specifications
Polypropylene | |
Screw Cap | |
200 mL | |
59.5 x 59.5 x 98.5 mm | |
Packaging, Transport, Storage | |
PVC | |
48/Pk. | |
Black |
50 mm | |
98.5 mm | |
Brown | |
41 mm | |
Screw cap closure | |
288/case | |
Series 310 | |
Yes |