missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Phenyl Deactivated Fused Silica Capillary Tubing

Essential for maintaining a high performance chromatography system. Trajan Scientific and Medical™ Phenyl Deactivated Fused Silica Capillary Tubing is suitable for organic and aqueous solvents

Brand:  Trajan™ 064114

 View more versions of this product

Product Code. 10717335

  • 1365.00 SEK / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemically inert and thermally stable to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications
Specifications

Specifications

Capillary Tubing
0.53 mm
Phenyl
0.68 mm
Organic and Aqueous Solvents
5 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers