missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian Splitless Liner with Single Taper
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
630.00 SEK - 2505.00 SEK
Specifications
Length (Metric) | 54 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10377002
|
Trajan™
092039 |
5/Pk. |
2505.00 SEK
Pack of 5 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
12923981
|
Trajan™
09203901 |
1 Ea. |
630.00 SEK
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Varian/Bruker instruments
Specifications
54 mm | |
GC Inlet Liner | |
2 mm | |
5 mm |