missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Big Star Desiccator Black

Big Star Desiccator Black made of black acrylic glass with 0% light transmission.

Brand:  Bohlender™ V1939-07

Product Code. 17107734

  • 25425.00 SEK / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aluminum frame, panels made of black acrylic glass to prevent light incidence and protect against ultraviolet radiation
  • High-gloss surfaces
  • Includes two shelves made of stainless steel, tray and hygrometer, usable with up to 8 shelves
  • Black, absolutely lightproof panels
  • For storage of light-sensitive substances
  • Door with magnetic catch and circular rubber seal
  • Variable height shelves
  • Easy to read electronic hygrometer
  • Telescopic shelves
  • 0% light transmission
  • Impervious to ultraviolet radiation
  • Non-aging and weather-proof
Specifications

Specifications

Black
41 gal.
22 in.
22 in.
23 in.
40 lb.
Acrylic
156 L
560 mm
560 mm
580 mm
18 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.