missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Snap Ring Cap
Snap ring caps provide a convenient solution for closing chromatography vials without the need of crimping or screwing.
Brand: DWK Life Sciences 225782
367.65 SEK valid until 2025-12-31
Use promo code "24362" to get your promotional price.
This item is not returnable.
View return policy
Description
In contrast to crimp top and screw cap vials, snap ring vials are chosen strictly for convenience. Snap caps may be adequate for applications that do not require heating of the sample above room temperature and where moderate sealing performance can be tolerated.
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability

Specifications
White/Blue | |
Transparent | |
Polypropylene, Polyethylene | |
Silicone/PTFE, Cross Slit | |
45 ± 5 shore A | |
5.84 mm | |
1.02 mm | |
ND11 |
11 mm | |
12.09 mm | |
Yes | |
High Performance Liquid Chromatography (HPLC) | |
Autoclavable | |
100 | |
Open Top Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Snap Ring Cap > Silicone white, PTFE blue, pre-slit (cross)
Spot an opportunity for improvement?Share a Content Correction