missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Solid Crate
Solid Crate is highly shock, breakage and vertical lateral load resistant.
Brand: Gilac™ G181777
This item is not returnable.
View return policy
Description
- 600 x 400 solid crate.
- Highly shock, breakage and vertical lateral load resistant.
- For use on markets, in chocolate factories and in cake shops and bakeries.
- Extremely wide temperature range, -40°C to +90°C.
- Lid optional.
Specifications
15.9 gal. | |
None | |
HDPE | |
Crate | |
600 mm | |
400 mm | |
300 mm |
60 L | |
Gray | |
Rectangular | |
600 x 400 x 300 mm | |
23.6 in. | |
15.7 in. | |
11.8 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Solid Crate > Capacity: 60 L, Color: Gray, Dimensions (L x W x H): 600 x 400 x 300 mm
Spot an opportunity for improvement?Share a Content Correction