missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Spectrafuge™ 16M Brushless Laboratory Microcentrifuge
The Spectrafuge™ 16M Microcentrifuge is a high speed compact microcentrifuge for DNA applications.
15240.00 SEK
Specifications
Capacity | 18 x 1.5/2.0 mL |
---|---|
Max. RCF | 16,000 x g |
Timer | 1 to 30 min. or Continuous |
Temperature Range | 4°C to 35°C |
Maximum Speed Range | 1000 to 14,000 rpm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11451997
|
Labnet™
C0160-230V |
Gray |
15240.00 SEK
Pack of 27 |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11461997
|
Labnet™
C0160-B-230V |
Blue |
15240.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11471997
|
Labnet™
C0160-P-230V |
Purple |
15240.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11481997
|
Labnet™
C0160-R-230V |
Red |
15240.00 SEK
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The Spectrafuge™ 16M Microcentrifuge is the perfect high speed compact microcentrifuge. Producing a maximum of 16,000 x g, it is the ideal unit for DNA applications.
- A brushless, maintenance free motor provides extremely fast acceleration and deceleration of the 18-place rotor and makes the Spectrafuge™ 16M one of the quietest microcentrifuges in its class.
- Centrifuge Control Speed and time are set with the control knobs on the front panel of the unit. A 'Quick' button allows for momentary runs. A continuous flow of ambient air through the rotor chamber keeps the rotor and samples cool.
- For applications requiring sub-ambient temperatures, the Spectrafuge™ 16M may be operated in a cold room.
- The Spectrafuge™ 16M Microcentrifuge is supplied complete with an 18 place rotor for 1.5/2.0 mL tubes. Smaller tubes are accommodated by adapters (sold separately). The optional Strip-Spin™ rotor adapter holds two 8 x 0.2 mL strips, typically used for PCR.
- Brushless, maintenance-free motor
- Exceptionally quiet and cool operation
- High maximum speed/g-force
- Extremely small footprint
Specifications
18 x 1.5/2.0 mL | |
1 to 30 min. or Continuous | |
1000 to 14,000 rpm | |
4.5 kg (10 lb.) | |
230 V |
16,000 x g | |
4°C to 35°C | |
19.3 x 21 x 23 cm (7.6 x 8.25 x 8.9 in.) | |
50/60 Hz |