missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ 15w Lamps for UV Cabinets FB-PDS-150, -151
Each 15w tube has rated life of 7500 hours
Specifications
Product Type | UV Lamp |
---|---|
Light Source | UV |
Lighting Life | 7500 hr. |
Voltage | 115 V |
Wattage | 15 W |
Description
- For use as handheld lamps or with Spectronics Corporation UV Viewing Cabinets FB-PDS-150 and -151 (order separately)
- Assembled lamps measure 18.75L × 4.5W × 3.5 in.H (47.6 × 11.4 × 8.9cm)
- Use with viewing cabinets or as handheld lamps
- With aluminum reflector, UV-transmitting filter, anodized aluminum housing
- Available with one 365nm and one 254nm tube or two 312nm tubes
Order Info
For 115V 60Hz
Certifications
UL listed
Specifications
UV Lamp | |
7500 hr. | |
15 W | |
UV Cabinet FB-PDS-150, -151 | |
8.9 cm | |
47.6 cm | |
11.4 cm |
UV | |
115 V | |
18.75 x 4.5 x 3.5 in. (47.6 x 11.4 x 8.9 cm) | |
3.5 in. | |
18.75 in. | |
4.5 in. |