missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Stackable Tank
The Stackable Tanks are deep trays ideal for laboratory storage.
1155.00 SEK - 1560.00 SEK
Specifications
Color | White |
---|---|
Material | HDPE |
Type | Deep Tray |
Autoclavable | Not Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10622902
|
KARTELL
0060400 |
72 mL |
1155.00 SEK
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
10132621
|
KARTELL
0060500 |
100 mL |
1560.00 SEK
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Description
- Can be stacked.
- High resistance to organic and inorganic acids.
- Robust with lifting lugs and strengthening ribs to ensure long life.
- MATERIAL: HDPE
Specifications
White | |
HDPE | |
Deep Tray | |
Not Autoclavable |