missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Bailers

Suitable for use in Pharmaceutical, Chemical and Hygienic applications. Sampling Systems™ Stainless Steel Bailers have a fully welded handle to give a hygienic, crevice free finish.

885.00 SEK - 1330.00 SEK

Specifications

Product Type Heavy Duty Bailer
Material Stainless Steel (316L)
View More Specs

Products 3
Product Code Brand Capacity (Metric) Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Length (Metric) Diameter (Metric) Price Quantity & Availability  
12705018
View Documents Promotion Details
Sampling Systems™
A296-4
4 L 415 mm 270 mm
1330.00 SEK
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
12795008
View Documents Promotion Details
Sampling Systems™
A296-2
2 L 340 mm 210 mm
1105.00 SEK
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
15839611
View Documents Promotion Details
Sampling Systems™
A296-1
1 L 285 mm 170 mm
885.00 SEK
Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket
 
Description

Description

  • Crevice free
  • Satin finish
  • Flat cut rim on bowl
  • 316L Stainless Steel
Specifications

Specifications

Heavy Duty Bailer
Stainless Steel (316L)
Videos
SDS
Documents

Documents

Product Certifications