missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless-Steel Culinary Tray

Use this De Buyer™ Stainless-Steel Culinary Tray with straight edges for baking, presentation and food storage. The tray is robust, sturdy and undeformable and has a mirror-like finish.

Brand:  De Buyer™ 3320.53

 View more versions of this product

Product Code. 11999905

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • 1mm thickness
  • Mirror-like finish
  • Can be used with a silicone mat or baking paper for cold forming (easier mould release) and cooking
  • Provides support for de Buyer metal moulds, rings and frames
  • Resists very low temperatures and humidity
Specifications

Specifications

530 x 325 mm
2 cm
Stainless Steel
32.5 cm
Rectangular
530 x 325 x 20 mm
53 cm
Baking Tray
1 Each
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.