missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Fume Hoods for Waterbath

Use these baths for a varied range of applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Fume Hoods for Waterbaths are ideal for gentle steaming work with Erlenmeyer flasks, glasses, etc.

Brand:  GFL Gesellschaft Fuer Labortec™ 1031

 View more versions of this product

Product Code. 10252601

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Bath, removable recessed lid with holes and perforated floor above the heating element are made of stainless steel
  • Adjustable water level regulator at the right-hand side of the unit is part of the standard scope of supply
  • Openings in the lid are covered by sets of rings made of heat-resistant plastic material
  • Temperature range from approx. 5°C above ambient to boiling point, temperature regulation through
  • tension thermostat
  • Four non-slip plastic feet ensure great stability
  • Heating element protected by over-temperature cut-out
Specifications

Specifications

5°C to 99.9°C
Waterbath
Ambient +5° to 99.9°C
Stainless Steel
300 mm
100 mm
91 mm
230 V
50/60 Hz
Tension Thermostat
Fume Hoods
Gentle steaming work with Erlenmeyer flasks, beakers, etc.
300 x 430 x 155 mm
155 mm
300 mm
5.7/7.0 kg
1.5 kW
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers