missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Instrument Tray
570.00 SEK - 745.00 SEK
Specifications
Material | Stainless Steel |
---|---|
Type | Instrument Tray |
Quantity | 1 Each |
Shape | Rectangular |
Product Code | Brand | Length (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Type | Price | Quantity & Availability | ||||
11845161
|
Bochem™
8630 |
210 mm | Instrument Tray |
570.00 SEK
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
10633462
|
Bochem™
8480 |
200 mm | Instrument Tray |
745.00 SEK
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
Specifications
Stainless Steel | |
Instrument Tray | |
1 Each | |
Rectangular |