missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Standard Tubing, Tygon LMT-55
Inexpensive, all-around tubing for general laboratory applications.
Specifications
Material | Tygon LMT-55 |
---|---|
Overall Length (Metric) | 15 m |
For Use With (Application) | General laboratory applications. |
Min. Operating Temperature (Metric) | −50°C |
Packaging Quantity | 1 roll |
Description
- Transparent.
- Resistant to almost all inorganic chemicals.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
Specifications
Tygon LMT-55 | |
General laboratory applications. | |
1 roll | |
Transparent |
15 m | |
−50°C | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited | |
74°C |