missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Static Dissipative Thermal Transfer Printable Labels

Printable, static dissipative polyester labels for Thermal Transfer Printers.

Brand:  Brady™ 054557

 View more versions of this product

Product Code. 11538444

  • 3900.00 SEK / 1 pack
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material is UL and CSA approved with its respective ribbon
  • Ideal for Circuit Board Labeling
  • For smooth surfaces
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Gloss
Thermal Transfer
Circuit Board Labeling
1
Rectangle
0.09 mm
25.4 mm
12.7 mm
THT-59-473-10
White
Static-dissipative Polyester
Non-sterile
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers
5000 Labels
-40°C to +120°C
15.2 mm
25.4 mm
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Static Dissipative Thermal Transfer Printable Labels > Static Dissipative Thermal Transfer Printable Labels; Labels per Row: 1; Shape: Rectangle; Height (Metric): 12.7 mm; Vertical Repeat (Metric): 15.2 mm; Width (Metric): 25.4 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.