missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Static Dissipative Thermal Transfer Printable Labels
Printable, static dissipative polyester labels for Thermal Transfer Printers.
Brand: Brady™ 029901
This item is not returnable.
View return policy
Description
- Material is UL and CSA approved with its respective ribbon
- Ideal for Circuit Board Labeling
- For smooth surfaces
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Electrical Labeling, General Identification | |
27.3 mm | |
10,000 Labels | |
-40°C to +120°C | |
12.1 mm | |
25.4 mm | |
9.5 mm |
THT-3-473-10 | |
White | |
Static-dissipative Polyester | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3 | |
Rectangle | |
0.09 mm | |
25.4 mm | |
9.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Static Dissipative Thermal Transfer Printable Labels > Static Dissipative Thermal Transfer Printable Labels; Labels per Row: 3; Shape: Rectangle; Height (Metric): 9.5 mm; Vertical Repeat (Metric): 12.1 mm; Width (Metric): 25.4 mm
Spot an opportunity for improvement?Share a Content Correction