missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoop
Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.
Brand: Bel-Art™ F36909-2500
This item is not returnable.
View return policy
Description
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Not Autoclavable | |
2500 mL | |
15/Pk. | |
5.875 in. |
High-impact Polystyrene | |
85 oz. | |
Sterile | |
Bowl: 21 x 16.6 x 12.2 cm (8.25 x 6.5 x 4.875 in.) | |
14.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Pharma Scoop > 2500 mL
Spot an opportunity for improvement?Share a Content Correction