missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoop
Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.
Brand: Bel-Art™ F36909-0030
This item is not returnable.
View return policy
Description
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Not Autoclavable | |
30 mL | |
100/Pk. | |
4 in. |
High-impact Polystyrene | |
1 oz. | |
Sterile | |
Bowl: 5.2 x 4 x 2 cm (2 x 1.625 x 0.75 in.) | |
10.1 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Pharma Scoop > 30 mL
Spot an opportunity for improvement?Share a Content Correction