missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Caps for Glass Tubes
Secure your samples with these autoclavable screw-thread caps for glass tubes.
Brand: Thermo Scientific™ 99999-15
4224.65 SEK valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Secure your samples with these autoclavable screw-thread caps for glass tubes. Thermo Scientific™ Sterilin™ Caps for Glass Tubes are available with choice of rubber or PTFE liner.
NOT AVAILABLE IN AMERICA
- Phenolic caps to fit screw neck tubes 99449 and 99448
- Autoclavable at 121°C
- Choice of rubber of PTFE liner
- Available in UK only
Specifications
16 mm | |
Autoclavable | |
1000 | |
Glass Tubes |
Rubber | |
Phenolic | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction