missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Stirrers with Lateral Blade and Journal

Stirrer made of precision calibrated glass tube

Brand:  Lenz Laborglasintrumente™ 06307011

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10442922

  • 1531.70 SEK / Each
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

  • Length of the grounded and polished bearing surface: 160 mm
  • Blade and security screw: PTFE
  • Shaft made of DURAN™ tubing
Specifications

Specifications

Journal diameter 10 mm, Journal length 50 mm
Shaft 520 mm
NS 45/40
16 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers