missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Stirrers with Lateral Blade and Journal
Stirrer made of precision calibrated glass tube
1240.20 SEK - 1552.90 SEK
Specifications
Description | Journal diameter 10 mm, Journal length 50 mm |
---|---|
Diameter (Metric) Shaft | 16 mm |
Quantity | 1 |
Standard Taper Joint | NS 45/40 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10696755
|
Lenz Laborglasintrumente™
06307008 |
Shaft 460 mm |
1240.20 SEK
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10442922
|
Lenz Laborglasintrumente™
06307011 |
Shaft 520 mm |
1531.70 SEK
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11586834
|
Lenz Laborglasintrumente™
06307013 |
Shaft 560 mm |
1537.00 SEK
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
10315713
|
Lenz Laborglasintrumente™
06307015 |
Shaft 620 mm |
1552.90 SEK
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- Length of the grounded and polished bearing surface: 160 mm
- Blade and security screw: PTFE
- Shaft made of DURAN™ tubing
Specifications
Journal diameter 10 mm, Journal length 50 mm | |
16 mm | |
1 | |
NS 45/40 |