missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Stirrers with Lateral Blade and Journal
Stirrer made of precision calibrated glass tube
Brand: Lenz Laborglasintrumente™ 06307008
Additional Details : Weight : 0.50000kg
Description
- Length of the grounded and polished bearing surface: 160 mm
- Blade and security screw: PTFE
- Shaft made of DURAN™ tubing
Specifications
Journal diameter 10 mm, Journal length 50 mm | |
Shaft 460 mm | |
NS 45/40 | |
Duran |
16 mm | |
1 | |
Blade 75 x 24 x 3 mm |