missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tall Form Platinum Crucibles without Lid
Use Tall Form Platinum Crucibles without Lid as your platinumware of choice in the laboratory. The crucibles are designed to contain the most homogenous melt.
Brand: N/A 8411 1030
This item is not returnable.
View return policy
Description
- Mass tolerance: ± 0.5kg
- Process temperature 1,200°C
- Maximum temperature: 1,400°C (for 10min)
Specifications
Mass tolerance: 25g | |
1Each | |
35mm | |
Crucible |
Platinum | |
30 mL | |
40mm |