missing translation for 'onlineSavingsMsg'
Learn More

Tall Form Platinum Crucibles without Lid

Use Tall Form Platinum Crucibles without Lid as your platinumware of choice in the laboratory. The crucibles are designed to contain the most homogenous melt.

Brand:  N/A 8411 1020

 View more versions of this product

Product Code. 12887663

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Mass tolerance: ± 0.5kg
  • Process temperature 1,200°C
  • Maximum temperature: 1,400°C (for 10min)
Specifications

Specifications

Mass tolerance: 17g
1Each
30mm
Crucible
Platinum
20 mL
35mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers