missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TG-BiodieselMT GC Column
Used for glycerides analysis according ASTM D6584.
5425.38 SEK - 7520.83 SEK
Specifications
Diameter (Metric) Inner | 0.32 mm |
---|---|
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-BIODIESELMT |
Type | GC Capillary Column |
Max. Temperature | 320°C |
Product Code | Brand | Length (Metric) | Material | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | For Use With (Application) | Price | Quantity & Availability | |||
15830920
|
Thermo Scientific™
26MB9-1932 |
15 m | Fused Silica | GC/MS, Glycerides ASTM D6584 |
7520.83 SEK
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
15840920
|
Thermo Scientific™
26MB9-2282 |
10 m | Steel | GC/MS, Glycerides EN 14105 | N/A | ||||
Description
Specifications
0.32 mm | |
TraceGOLD™ TG-BIODIESELMT | |
320°C | |
Non-Polar |
TraceGOLD | |
GC Capillary Column | |
0.1 μm | |
Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title