missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd TDI 3 Level Strip 65, 71 & 82°C
Single use, irreversible threshold indicator reports the highest temperature reached for Dishwashers
Brand: Thermographic Measurements Ltd M03STHD065C01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
Dishware Temperature Disinfection Indicators Providing Proof of HACCP Compliance | |
25 mm | |
35 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
3 Level Thermal Disinfection Indicator | |
204°C | |
65°C to 82°C | |
Commercial Dishwasher | |
65°C, 71°C, 82°C (150°F, 160°F, 180°F) |
Single-use | |
0.98 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
3-level Thermal Disinfection Indicator | |
9 g | |
1.38 in. | |
260°C | |
150°F to 180°F | |
Yes | |
±1°C | |
Dual °C (°F) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction