Learn More
Gilson™ TRACKMAN Connected Starter Kit, Multi Channel
The TRACKMAN Connected Starter Kit includes the pipette models that match with your QIAGEN protocols. When pairing TRACKMAN Connected with PIPETMAN™ M Connected, the installed app guides you through your QIAGEN-programmed protocol while automatically adjusting the pipette volume settings.
72865.00 SEK
Specifications
Compatible Tips | 1200 μL, 200 μL tips |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Not Autoclavable |
Color | Assorted |
Dispensing Speed | Variable |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17369243
|
Gilson™
FB10210 |
EU-Plug |
72865.00 SEK
1 set |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
We've partnered with QIAGEN, whose well-known kits help your molecular biology applications. You can now execute your QIAGEN protocols with guidance from the TRACKMAN™ Connected pipetting system. Our pipettes and tips match perfectly with the volumes needed to start your protocol, all available in one unique kit.
The TRACKMAN Connected Starter Kit Multichannel includes the following:
- TRACKMAN Connected tablet and accessories
- PIPETMAN™ M Connected P1200M
- PIPETMAN™ M Connected P8x200M
- PIPETMAN™ M Connected P8x1200M
- 10 racks of 1200 μL filter tips
- 10 racks of 200 μL filter tips
Optimize your protocol execution with TRACKMAN Connected Starter Kit Multichannel and QIAGEN kits for the purification or extraction of RNA virus.
- NOTE: All QIAGEN kits are sold separately and must be purchased through QIAGEN directly
Our TRACKMAN Connected Starter Kit Multichannel is compatible with:
- QIAamp 96 Viral RNA Kit: Viral RNA purification from cell-free body fluids in 96-well format. Suitable for SARS-CoV-2 detection.
Specifications
1200 μL, 200 μL tips | |
Not Autoclavable | |
Variable | |
All Pipettes with Tips Mounted | |
Polypropylene | |
8 | |
Yes | |
Pipette Controller | |
Pipette tips |
No | |
Assorted | |
Reusable | |
Ergonomic | |
TRACKMAN Connected | |
0.45 μm | |
Non-sterile | |
1200 μL | |
Certified Quality |