missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Triangular Pill Counting Tray
Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. This triangular tray is user-friendly, as it can be used with either hand.
Brand: Heathrow Scientific™ 120848
This item is not returnable.
View return policy
Description
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert, BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Weight: 28.5 g (0.06 lb.)
- Size Dimensions (L x W x H): 230 x 230 x 13 mm
- Includes an ergonomic spatula (177.25 x 19.2 mm)
- Includes cutouts on both sides
Specifications
REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 | |
White | |
230 mm | |
Pill-counting Tray | |
Counting Pills | |
9.1 in. | |
30/Cs. | |
9.1 in. | |
Non-sterile |
230 x 230 x 13 mm | |
13 mm | |
Polystyrene | |
230 mm | |
Curved Spatula | |
0.5 in. | |
Triangular | |
Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction