missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tropine, 98%, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 g
50 g
Description
Tropine as an oxidative product of Tropane, used to synthesize alkaloid derivatives. Benzatropine and etybenzatropine are derivatives of tropine. It is also a building block of atropine, an anticholinergic drug prototypical of the muscarinic antagonist class.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Tropine as an oxidative product of Tropane, used to synthesize alkaloid derivatives. Benzatropine and etybenzatropine are derivatives of tropine. It is also a building block of atropine, an anticholinergic drug prototypical of the muscarinic antagonist class.
Solubility
Soluble in water. (100 g/L) at 20°C.
Notes
Hygroscopic. Store at 4°C. Incomaptible with Strong acids and oxidizing agents.
Tropine as an oxidative product of Tropane, used to synthesize alkaloid derivatives. Benzatropine and etybenzatropine are derivatives of tropine. It is also a building block of atropine, an anticholinergic drug prototypical of the muscarinic antagonist class.
Solubility
Soluble in water. (100 g/L) at 20°C.
Notes
Hygroscopic. Store at 4°C. Incomaptible with Strong acids and oxidizing agents.
Specifications
Specifications
Melting Point | 61°C to 65°C (dried) |
Density | 1.04 |
pH | 12 |
Boiling Point | 232°C to 234°C |
Odor | Amine-like |
Quantity | 50 g |
Beilstein | 80188 |
Sensitivity | Hygroscopic |
Merck Index | 14,9781 |
Solubility Information | Soluble in water. (100g/L) at 20°C. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'