missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Tube Racks, Short
Tube Racks, Short are designed for use on Multi Vortex-Genie, Mini Orbital-Genie 300 Ratcheting Clamp Models or Genie Temp-Shaker Ratcheting Clamp Models.
1680.00 SEK - 2705.00 SEK
Specifications
Holds | Tubes |
---|---|
Tube Size | Up to 29 mm dia. |
Product Type | Tube Rack |
Color | Clear |
For Use With (Application) | Shaking of Various Size and Material Tubes |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
17231762
|
Scientific Industries
SI-M010S |
1 Ea. |
1680.00 SEK
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
17241762
|
Scientific Industries
SI-M020S |
2/Pk. |
2705.00 SEK
Pack of 2 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
- Accommodates tubes of any material
Specifications
Tubes | |
Tube Rack | |
Shaking of Various Size and Material Tubes | |
12 |
Up to 29 mm dia. | |
Clear | |
Multi Vortex-Genie, Mini Orbital-Genie 300 Ratcheting Clamp Models/Genie Temp-Shaker Ratcheting Clamp Models |