missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Turbo-Fix Pipette Aid, mains adapter EU type C
Turbo-Fix Pipette Aid, mains adapter EU type C
Brand: TPP Techno Plastic Products AG 94700
This item is not returnable.
View return policy
Description
- The TPP pipettor Turbo-Fix with its turbo modus provides a significant increase in pipetting speed. This will improve your productivity and deliver an enhanced pipetting experience in your daily task of liquid handling using serological pipettes.
- The Turbo-Fix combines all essential characteristics: precision, speed, ease-of-use, comfort, and reliability
- Versatil usage: fits all commercially available glass and plastic serological pipettes in the volume range 1-100 ml
- Precise handling: two operating buttons for sensitive control of the liquid
- Speed control: an adjustment thumb wheel for setting the pipetting speed
- Gravity dispensing: dispensing drop-by-drop by applying a slight pressure on the dispense button
- Turbo-speed: fastest pipettor on the market! The turbo mode provides the instrument with 25% extra pipetting speed. This is important when working with large volume pipettes such as: # 94525, 94550 with reservoir
- Long operating battery life: operating time of over 6.5 hours powered by a high-performance Lithium Polymer battery, 7 - 10 V, min. 550 mAh
- Battery status: a LED provides the information about the charging status by switching between red and green
- Ergonomics: 195 g! The light-weight makes using the well-balanced instrument comfortable
- Control: stable and exact fitting of the pipettes with reservoir results in controled and drop free handling
- Filter protection: an easy to replace hydrophobic filter protects the Turbo-Fix of accidentally absorbed liquids
- Power requirements: Input: 100-240 VAC, 50/60 Hz, Output: 17 VDC ±10 %/180 mA ±10 %
- Operating conditions: 5 - 40 °C, max. 80 % RH
Specifications
Yes | |
Reusable | |
Polyamide, POM | |
1 |
Yellow | |
Serological Pipettes 1 to 70 mL | |
EU adapter type C | |
Volume of the serological pipette |