missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon SE–200 Tubing
4190.00 SEK - 7175.00 SEK
Specifications
Certifications/Compliance | FDA Compliant for contact food products |
---|---|
Material | Tygon SE-200 |
Overall Length (Metric) | 15.24 m |
For Use With (Application) | Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing |
Min. Operating Temperature (Metric) | -45°C |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15219613
|
Masterflex™
95713-20 |
6.4 mm |
5110.00 SEK
Each |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||||
15239613
|
Masterflex™
95713-10 |
4.8 mm |
4190.00 SEK
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15122045
|
Masterflex™
95713-30 |
9.6 mm |
7175.00 SEK
15m |
In Stock
Log in to see stock. |
|||||
Specifications
FDA Compliant for contact food products | |
15.24 m | |
-45°C | |
Sterile | |
74°C |
Tygon SE-200 | |
Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing | |
1 Each | |
Transparent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title